Dayton 55HE56 industrial portable dehumidifier is used for regulating humidity levels by extracting excess moisture from the air to prevent corrosion, mould growth and damage to equipment or products. It is ideal for commercial and industrial settings like warehouses, manufacturing facilities and construction sites.
สิ่งอำนวยความสะดวก:
- It features automatic defrost functionality for uninterrupted operation in low-temperature environments.
- This Dayton dehumidifier features steel housing for durability in industrial settings.
- It comes with a generous daily water removal capacity of 139 pt at 90 degrees F / 90% RH.
- This portable dehumidifier offers a long 20-foot drain hose for convenient water disposal.
- It features a sturdy 10-inch wheel diameter for easy mobility across various surfaces.
- This portable dehumidifier incorporates an hour meter for accurate tracking of usage.
คำถามที่พบบ่อย:
Q. What is the operating temperature range of Dayton 55HE56 industrial portable dehumidifier?
A. The dehumidifier can operate effectively in temperatures ranging from 41 to 95 degrees F.
Q. What is the noise level of this Dayton dehumidifier?
A. The maximum noise level of the dehumidifier is 59.6 dB for minimal disturbance in operational environments.
Q. Where should dehumidifiers be placed?
A. The ideal place to put a dehumidifier is in the location closest to the source of the moisture.