Research environments using many different types of chemicals have special storage requirements. Whether using acids, bases or solvents, it is critical that incompatible liquids are segregated to avoid disastrous explosions or fire. The SDS (Safety Data Sheet) should be reviewed to determine chemical characteristics and recommended storage practices. Justrite blue steel Deep Slimline safety cabinets for corrosives have the same quality safety features as the cabinets for flammables. All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet. Self-close door(s) shuts and latches automatically when a fusible link melts at 165?F (74?C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. Additionally, they include polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals. Easily remove the liner for quick cleaning of drips and leaks. An all epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance. Self Close models meet OSHA, NFPA 30, NFPA 1 and the International Fire Code. Cabinets are FM approved and come with a ten-year warranty.
สิ่งอำนวยความสะดวก:
- เหมาะสำหรับพื้นที่ที่มีพื้นที่จำกัดหรือเพื่อขยายสภาพการจัดเก็บในปัจจุบัน
- นำเสนอคุณลักษณะด้านความปลอดภัยที่มีคุณภาพเช่นเดียวกับตู้เก็บสารไวไฟ
- ได้รับการอนุมัติจาก FM
- รับประกัน XNUMX ปี