รายละเอียดสินค้า:
,Reelcraft's Series L 70000 NEMA 5-20R single receptacle power cord reel includes a 20 amp single receptacle. The reel is supplied with a 4-5 foot pigtail that includes a NEMA 5-20P inlet straight blade plug. A newly redesigned latching mechanism provides a longer service life for the latch components. The containerized drive spring offers safer and easier handling during maintenance. Two sealed ball bearings produce a smoother spool rotation and easier operation. The guide arm adjusts to seven positions for various mounting locations and applications. For indoor, non-weather tight applications only. *UL/CSA approved*, , ,Compact design – Reels are 25% smaller than our heavy duty Series 80000 reels., ,Guide rollers – The one piece design and stainless steel pins offer greater strength and easier serviceability., ,All-steel electrical enclosure – Offers a stronger, more durable protective cover of electrical components., ,Made in USA, , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,