รายละเอียดสินค้า:
,Designed to withstand the rigors and abuse of daily use, new covers from Reelcraft will protect your reels from the elements. The durable and long-lasting covers protect reels installed within harsh indoor environments, outdoors, or mobile applications and are ideal for reels applied to fuel, diesel exhaust fluid (DEF), hydraulic fluid, welding gas, welding cable, pressure wash, and more!, , ,High-quality polyester fabric with PVC coating proven to resist puncture, tears, and abrasion, ,Superior UV resistance to resist fading and degradation, ,Extends life of cable and reel by protecting from the elements, ,Cover cinches around the reel with Velcro and security snap for full reel protection, ,Accommodates multiple guide arm positions, ,Low-temperature resistance to cracking (rated to -40 °F), ,Flame Resistant – NFPA 286, NFPA 701, ASTM E84, ASTM D 6413, ,Made in USA, , ,NOTES:, Applicable to all reels in series regardless of cable size or rating.,