Westward 3ZC69 ram system is a body repair maintenance set with a 10-ton cylinder capacity designed for heavy-duty automotive repair and maintenance tasks such as bending, pushing and spreading. It includes a spreader, rubber head, hand pump assembly with hose, rubber-faced flat base, plunger toe, plunger, serrated saddle, wedge head, combination head and extension tubes.
สิ่งอำนวยความสะดวก:
- Westward 3ZC69 ram system with a single-acting cylinder offers straightforward operation and easy control.
- It features a maximum pressure of 10000 psi for heavy-duty applications.
- This repair maintenance set has a nominal cylinder capacity of 10 tons for handling significant loads.
- Its cylinder stroke extends up to 6 inches for a wide range of movement and versatility in repair tasks.
คำถามที่พบบ่อย:
Q. What safety precautions should be taken before using Westward 3ZC69 ram system?
A.
- Inspect the product before each use for any signs of damage. Do not use it if any part is damaged.
- Check that all parts are present as per the parts list and illustrations.
- Remove any dust caps or plugs from the hose and ram couplers.
- Connect the hose to the ram securely, checking for leaks.
- Open the release valve, then close it to pump the handle until the ram extends fully.
- Open it again to retract the ram fully.
- With the ram retracted and the valve open, position the pump horizontally. Open the oil filler screw to release any trapped air, then close it securely.
Q. How to change the oil of Westward 3ZC69 ram system?
A.
- Start with the ram fully lowered, then unscrew the oil filler from the pump's reservoir.
- Tilt the pump sideways to drain old fluid into an appropriate container.
- Place the pump back in a stable, upright position.
- Refill the reservoir with high-quality jack oil, stopping 3/8 inches below the oil filler hole.
- Proceed with the bleeding / air removal process.
- Screw the oil filler back in place.